9 in. Tub Spout (Less Diverter) in Brilliance Luxe Nickel
Sotria™ 9 in. Tub Spout (Less Diverter) in Brilliance Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" long
- Solid brass construction
- Non-diverter tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- Length:
- 9 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 3.6 lb