Brizo

Sotria™ Drawer Pull in Brilliance Polished Nickel

Part #D699150PN  |  Manufacturer Part #699150-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Sotria™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Material: Zinc

Handle Type: Pull

Height: 22/25 in

Length: 5-1/8 in

Material: Zinc

Maximum Height: 22/25 in

Side Spray: No

Style: Modern

Type: Accessory

Weight: 0.2

Width: 1-1/4 in