Shower Arm and Set Screw in Brilliance Polished Nickel
Sotria™ Shower Arm and Set Screw in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 87450 wall mount showerhead
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.35 lb
- Width:
- 1-1/4 in