Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Brizo

Sotria™ Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #D88850PC
  • Item #4852282
  • Manufacturer Part #88850-PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single-function handshower
  • 60" - 82" stretchable, finished metal hose
  • H2Okinetic® Technology with self-cleaning spray holes
  • Wall mount bracket with integrated hose connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-63/100 in
Faucet Connection:
NPSM
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
8-3/4 in
Hose Included:
Yes
Hose Length:
82 in
Material:
Brass, Metal
Maximum Height:
8-3/4 in
NSF Certified:
No
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
2.5 lb