Brizo
Sotria™ Single Function Hand Shower in Polished Nickel
Part #D88750PN | Item #4851980 | Manufacturer Part #88750-PN
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Single-function handshower
- 18 3/8" long slide bar
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Sotria™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3-47/50 in
Diameter: 2 in
Faucet Connection: [NPT, NPSM]
Faucet Connection Size: 1/2 in
Faucet Height: 18-3/8 in
Faucet Material: Brass
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Height: 20 in
Hose Included: Yes
Hose Length: 82 in
Length: 8-3/4 in
Material: [Brass, Metal]
Maximum Height: 20 in
NSF Certified: No
Pause Control: No
Product Type: Faucet
Showerhead Function: Single
Side Spray: No
Smart Home Enabled: No
Spray Type: H2Okinetic Technology®
Trim Only: No
WaterSense Labeled: Yes
Weight: 6.06