Single Function Hand Shower in Polished Nickel
Sotria™ Single Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function handshower
- 60" - 82" stretchable, finished metal hose
- H2Okinetic® Technology with self-cleaning spray holes
- Wall mount bracket with integrated hose connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-63/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.515 lb