Brizo

Sotria™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT66T050PC  |  Manufacturer Part #T66T050-PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Sotria™

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 2.7

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access