Brizo
Sotria™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Part #DT60950PN | Item #4851996 | Manufacturer Part #T60950-PN
Product Details
- Diverter trim
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- MUST ORDER ROUGH SEPARATELY
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Sotria™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 4-1/2 in
Escutcheon Width: 4-1/2 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Trim Only: Yes
Type: Faucet
Valve Trim Type: Transfer & Diverter
WaterSense Labeled: No
Weight: 3.5