Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Nickel

You last purchased this on
 
Brizo

Sotria™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance Luxe Nickel

  • Fast #
  • Part #D65050LFNKECO
  • Item #7111258
  • Manufacturer Part #65050LF-NK-ECO
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
5-47/50 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-63/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Height:
5-63/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-63/100 in
Spout Reach:
4-43/50 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.6 lb