Brizo
Sotria™ Thermostatic Valve Trim in Matte Black
Part #DT60050BL | Item #4852292 | Manufacturer Part #T60050-BL
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CSA Certified: Yes
Collection: Sotria™
Color Finish: Matte Black
Color Finish Category: Blacks
End Connection 1: IPS
End Connections: IPS
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Type: Tub & Shower Faucet
Flow Rate: 2 gpm
Green: [Yes, WaterSense]
Handle Type: Lever
High Pressure: 80
Installation Type: Wall Mount
Maximum Pressure: 80 psi
Number of Handles: Single Handle
Side Spray: No
Sink Material: Metal
Smart Home Enabled: No
Trim Only: Yes
Type: Faucet
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Thermostatic Valve
WaterSense Labeled: Yes
Weight: 3.55