Brizo

Sotria™ Trip Lever in Chrome

Part #D696050PC  |  Manufacturer Part #696050-PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sotria™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-91/100 in

Handle Material: Zinc

Handle Type: Lever

Height: 3-19/100 in

IAPMO Listed: No

Installation Type: Side Mount

Length: 9-1/2 in

Material: Zinc

Maximum Height: 3-19/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.45