Trip Lever in Luxe Nickel
Sotria™ Trip Lever in Luxe Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1551-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sotria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-91/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-19/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 3-3/16 in
- Maximum Height:
- 3-19/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb