Sotria™ Trip Lever in Matte Black

Part #D696050BL  |  Item #4852296  |  Manufacturer Part #696050-BL

$ 90.72 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sotria™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-91/100 in

Handle Material: Zinc

Handle Type: Lever

Height: 3-19/100 in

IAPMO Listed: No

Installation Type: Side Mount

Length: 3-3/16 in

Material: Zinc

Maximum Height: 3-19/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.45