Brizo Sotria™ Trip Lever in Polished Nickel

D696050PN

Manufacturer Part #: 696050-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Collection
Sotria™
Depth
1-91/100 in
Handle Material
Zinc
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Installation Type
Side Mount
Maximum Height
3-19/100 in
Side Spray
No
Type
Accessory
WaterSense Labeled
No
Weight
0.45

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday