Brizo

Sotria™ Two Handle Bathroom Sink Faucet in Polished Nickel

Part #DT65851LFPNECO  |  Manufacturer Part #T65851LF-PN-ECO

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic

Center Size: 8 in

Collection: Sotria™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8-11/25 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Metal Lever

Height: 2 in

High Pressure: 60

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 2-17/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Reach: 8-11/25 in

Spout Type: Channel

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4