Two Handle Roman Tub Faucet in Matte Black Trim Only

You last purchased this on
 
Brizo

Sotria™ Two Handle Roman Tub Faucet in Matte Black Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Sotria™ Two Handle Roman Tub Faucet in Matte Black Trim Only

  • Fast #
  • Part #DT67350BL
  • Item #4852113
  • Manufacturer Part #T67350-BL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Slip-on spout
  • Trim only, must order rough R62707 separately
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
13 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
2 gpm
Handle Type:
Lever
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
9-19/50 in
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
WaterSense Labeled:
No
Weight:
10.15 lb