Brizo
Sotria™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Part #DT67350PC | Item #4852333 | Manufacturer Part #T67350-PC
Product Details
- Slip-on spout
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 13 in - 16 in
Collection: Sotria™
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 22 gpm
Handle Type: Lever
Material: [Brass, Metal]
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/2 in
Spout Reach: 9-19/50 in
Trim Only: Yes
Tub Spout Reach: 9-3/8 in
WaterSense Labeled: No
Weight: 10.15