Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Sotria™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- Trim only, must order rough R64707 separately
- 60" - 82" stretchable, finished metal hose
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Includes single-function handshower with H2Okinetic Technology
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 13 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 9-19/50 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 11.518 lb