0 items

Brizo Siderna® TempAssure Thermostatic Shower Only (Trim Only)

DT60280

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16" decorative, solid brass shower arm
  • 8 5/8" x 5 3/4" single-function raincan showerhead
  • Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • RP82245 extension kit extends rough installation up to 1 3/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Siderna®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
6-7/32 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-53/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday