0 items

Brizo RSVP® Thermostatic Control Lever

DT66T090

Color Finish

Starting at $454.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High temperature limit stop - 120degrees F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
12 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday