0 items

Brizo Litze™ Thermostatic Shower Only

DT60235LHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8" multi-function raincan showerhead featuring H2Okinetic Technology, 2.0 gpm @ 80 psi; 7.6 L/min @ 550 kPa
  • For use with MultiChoice Universal rough
  • H2Okinetic Technology with self-cleaning spray holes
  • Independent temperature and volume control
  • Jointed solid brass shower arm with two locking hinges for positioning
  • MUST ORDER HANDLES SEPARATELY
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • TempAssure thermostatic medium flow valving

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Depth
15-1/4 in
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
4
Spray Type
H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday