0 items

Brizo Vesi® Thermostatic Tub and Shower Faucet Trim (Trim Only)

DT60440

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 1/2" pull-up diverter tub spout
  • For use with MultiChoice Universal Rough
  • Functions include: full spray, massage spray, and soft drench spray
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Three-function showerhead; 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Thermostatic
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6-1/2 in
Spout Type
Pull Up
Spray Type
Full, Massage, Soft Drench
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday