0 items

Brizo Rook™ Thermostatic Valve Only with Double Lever Handle

DT60061

Color Finish

Starting at $400.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Brand Model Compatibility
Brizo T60461 Tub and Shower Faucet Trim
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
80 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday