0 items

Delta Faucet Traditional® Thermostatic Valve Trim

DT66T038

Color Finish

Starting at $429.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes standard with fittings
  • Gpm: 2.2 at 60 psi
  • High temperature limit stop - 120degrees F
  • MUST ORDER ROUGH SEPARATELY
  • Mounts to 3" deck thickness
  • Single-hole installation
  • Spout height: 13-1/2"
  • Spout height: 8-1/4"
  • Thermostatic cartridge ships with trim

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Traditional®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
12 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday