0 items

Brizo Litze™ Thermostatic Valve Trim (Less Handle)

DT66T035LHP

Color Finish

Starting at $328.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High temperature limit stop - 120?F
  • MUST ORDER HANDLE SEPARATELY
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday