0 items

Brizo Traditional® Thermostatic Valve Trim with Double Lever Handle

DT60010

Color Finish

Starting at $335.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with MultiChoice Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Traditional®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
8.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday