0 items

Brizo Charlotte® Tissue Holder

D695085

Color Finish

Starting at $99.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

Collection
Charlotte®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/16 in
Material
Brass
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday