Brizo

Toe Operated Drain in Brilliance Brushed Nickel

Part #DRP43140BN  |  Manufacturer Part #RP43140BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-operated drain mechanism for tub fill
  • 13" maximum vertical adjustment
  • 7-1/2" maximum horizontal adjustment
  • Solid brass construction ensures quality and reliability

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Drain Body Material: Brass

Drain Opening: 1-5/8 in

Faucet Type: Tub & Shower Faucet

Handle Material: Brass

Height: 16 in

Material: Brass

Maximum Height: 16 in

Side Spray: No

Type: Faucet

Weight: 4.1