Brizo Toe Operated Overflow Plate with Screw

DRP43153

Color/Finish

Starting at $42.33

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For Brizo toe-operated bath waste assembly
  • Screw hole distance 1.938" center to center

SPECIFICATIONS

ADA Compliant
No
Color Finish
Matte Black
Color Finish Category
Blacks
Handle Material
Brass
Material
Brass
NSF Certified
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday