Toe-Operated Overflow Plate with Screw in Matte Black
Toe-Operated Overflow Plate with Screw in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw hole distance 1.938" center to center
- For Brizo toe-operated bath waste assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/4 in
- Drain Component Type:
- Overflow Plate
- Faucet Type:
- Tub and Shower Faucet
- Height:
- 3-1/2 in
- Material:
- Brass
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Ring:
- No
- Weight:
- 0.63 lb