0 items

Delta Faucet Toe Operated Waste Plug

DRP82439

Color Finish

Starting at $49.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/2" - 11 1/2" NPSM
  • For Brizo toe-operated bath waste assembly

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Type
DRP82439GL

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday