0 items

Brizo Odin® Toilet Tissue Holder

D695075

Color Finish

Starting at $89.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Odin®
Color Finish
Matte Black
Color Finish Category
Blacks
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday