0 items

Brizo Charlotte® Towel Ring

D694685

Color Finish

Starting at $84.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware with plastic anchors, screws, toggle bolts and mounting bracket included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Charlotte®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
Height
8-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday