18 in. Towel Bar in Brushed Bronze
Traditional Series 18 in. Towel Bar in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" long
- 2-1/2" diameter flange
- Coordites beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 3-63/100 in
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Maximum Height:
- 2-11/25 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Weight:
- 1.885 lb