24 in. Grab Bar in Brilliance Brushed Bronze
24 in. Grab Bar in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 2 3/4" from wall, 1 1/2" wall clearance
- Concealed mounting
- 1 1/4" diameter, 3" diameter flanges
- Supports up to 500 lbs. of force, twice the ADA requirement
- Mounting hardware & retrievable wall anchor included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Deck Plate Included:
- No
- Depth:
- 2-22/25 in
- Diameter:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Mount
- Length:
- 24 in
- Material:
- Metal
- Maximum Height:
- 3 in
- Mount Type:
- Wall
- Projection:
- 3 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.442 lb
- Weight Capacity:
- 500 lb