2.5 gpm Thermostatic Universal Tub and Shower in Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #RP49094
Traditional® 2.5 gpm Thermostatic Universal Tub and Shower in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 9" single-function raincan showerhead; 1.75 gpm models Watersense certified
- For use with MultiChoice® Universal rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 7" pull-up diverter tub spout
- 16" decorative, solid brass shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 21-19/100 in
- Faucet Connection:
- IPS
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 12-33/50 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 12-33/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Spout Reach:
- 7 in
- Spout Type:
- Pull Up Diverter
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 9.015 lb