Brizo

Traditional® 6-Function Diverter Valve Trim with Single Lever Handle in Polished Chrome

Part #DT60910PC  |  Manufacturer Part #T60910-PC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverter trim
  • 3 individual positions, 3 shared positions
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Traditional®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-81/100 in

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Material: Brass

Handle Type: Lever

Height: 2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Maximum Height: 4-69/100 in

Number of Handles: Single Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: Faucet

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 3.5

Width: 4-45/64 in