Traditional DECK MOUNT TUB FILLER RISERS

Part #DRP73765NK  |  Item #7528411  |  Manufacturer Part #RP73765NK

$ 465.84 EACH

Color/Finish:
Luxe Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction
  • Dual column design, 8” center-to-center
  • 8 3⁄4” overall height (risers only)
  • 2 1⁄2” – 3 7⁄16” from deck to spout outlet depending on tub filler trim kit
  • Optional riser extension set (RP73767) provides 2” of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Insulated to control surface condensation and heat

Specifications

ADA Compliant: No

Collection: Traditional

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Faucet Part Type: Riser Tubes

Faucet Type: Tub Filler

Height: 8-3/4 in

Material: Brass

Maximum Height: 8-3/4 in

Side Spray: No

Smart Home Enabled: No

Weight: 4.218