Trip Lever in Brilliance Brushed Bronze
Traditional Series Trip Lever in Brilliance Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 264-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts on side of tank
- 1 9/16" diameter flange
- Coordites beautifully with Brizo "Classic" and "Belle" collections
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Depth:
- 1-11/25 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- Maximum Height:
- 3 in
- Product Type:
- Accessory
- Side Spray:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.95 lb