Single Handle Volume Control Valve Trim in Polished Nickel

You last purchased this on
 
Brizo

Single Handle Volume Control Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #DT66638PN
  • Item #4243271
  • Manufacturer Part #T66638-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 psi
  • Volume control has a recommended working pressure of 45-80 psi
  • Volume control only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
2-5/32 in
Escutcheon Width:
2-5/32 in
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
Yes
Maximum Height:
2-4/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.15 lb