Tub Filler Spout Reach Extension Kit in Polished Chrome
Tub Filler Spout Reach Extension Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" center-to-center
- Provides 2" of additional spout reach for wall, deck & floor mount configurations
- Solid brass construction
- Insulated to control surface condensation and heat
- Must order in conjunction with wall mount unions, floor mount risers or deck mount risers
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Extension Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 2 in
- Material:
- Brass
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.742 lb