Tresa® 1.5 gpm 1-Hole Lavatory Faucet with Double Lever Handle in Brilliance Polished Nickel

Part #D65136LFPN  |  Item #4243261  |  Manufacturer Part #65136LF-PN

Color/Finish:
Brilliance® Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole installation
  • Gpm: 1.5 at 60 psi

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Collection: Tresa®

Color Finish: Brilliance® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 5 in

Spout Reach: 6-1/2 in

Spout Swivel: 90°

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 7 in