Brizo Tresa® 1.5 gpm Double Lever Handle Lavatory Faucet

D65336LF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • 3-hole installation
  • Accommodates up to 2 1/4" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Spout features hidden water-efficient aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Tresa®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
6-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday