1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Venetian Bronze
Tresa 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout swivels 360 degrees
- Ceramic cartridges
- 1-hole installation
- Accommodates up to 3" deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tresa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-1/4 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-19/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 13-19/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-19/100 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- Trim Only:
- No
- Weight:
- 11.074 lb
- Width:
- 8-5/16 in