Brizo

Tresa® 1.8 gpm Replacement Aerator Insert in Venetian Bronze

Part #DRP61004RB  |  Manufacturer Part #RP61004RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tresa®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Flow Rate: 1.8 gpm

Length: 2-1/2 in

NSF Certified: No

Side Spray: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.02

Width: 2-3/8 in