Brizo Tresa® Freestanding and Floor Mount Tub Filler Trim Kit with Cross and Lever Handle

DT70338

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60"- 82" stretchable, finished metal hose
  • 8 1?4" spout reach (deck & floor mount), 10 1?2" spout reach (wall mount)
  • Bi-directional diverter lever handle
  • Cross handles
  • Handshower flow rate 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Tub drain not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Tresa®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Installation
2 Hole
Faucet Mount
Floor Mount, Freestanding
Flow Rate
1.75 gpm @ 60 psi, 6.6 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Height
31-3/4 in
Spout Reach
8-1/4 in
Spout Type
Standard
Trim Only
Yes
WaterSense Labeled
Yes
Width
11-91/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday