Brizo

Tresa Single Handle Kitchen Faucet in Stainless

Part #D61136LFSS  |  Manufacturer Part #61136LF-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Includes matching side sprayer
  • 2-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Tresa

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 11-13/100 in

End Connection 1: PEX

End Connections: PEX

Faucet Height: 13-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13-1/4 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 13-1/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-19/100 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: Standard Swivel

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 11.282

Width: 4-3/4 in