Stem Extender for 65836LF Double-Handle Wall Mount Faucet
Tresa Stem Extender for 65836LF Double-Handle Wall Mount Faucet
Package Quantity Info:
EA: 1 IP: 1 PT: 19488-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tresa
- Faucet Part Type:
- Stem Extender
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 1 in