Tresa Three Cross Handle Floor Mount Filler in Venetian Bronze Trim Only

Part #DT70338RB  |  Item #7211645  |  Manufacturer Part #T70338-RB

Color/Finish:
Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 1⁄4” spout reach (deck & floor mount), 10 1⁄2” spout reach (wall mount)
  • Cross handles
  • Bi-directional diverter lever handle
  • 60"- 82” stretchable, finished metal hose
  • Tub drain not included

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Tresa

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 11-31/100 in

Faucet Material: Brass

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Cross

Height: 10-63/100 in

Maximum Height: 10-63/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 31-3/4 in

Spout Reach: 8-1/4 in

Spout Type: Standard

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

WaterSense Labeled: Yes

Weight: 4.674

Width: 11-91/100 in