Two Handle Bridge Kitchen Faucet in Polished Nickel
Tresa Two Handle Bridge Kitchen Faucet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass one-piece waterway
- Ceramic cartridges
- 2-hole installation
- Optional decorative center hole cover available RP52397
- Accommodates up to 3" deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-53/100 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Female NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-21/32 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-33/50 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 10-33/50 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-33/50 in
- Spout Reach:
- 9-21/25 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 7.581 lb
- Width:
- 14-1/2 in